AMI Bearings Inc.
UCSHE209
45MM WIDE SET SCREW TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104447126
- 45 mm Shaft Diameter
- 54 mm Center Line To Base Dimension
| Base Width | 48 mm |
| Shaft Dia. | 45 mm |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Bolt Hole Length | 15 mm |
| Base Length | 120 mm |
| Housing | SHE09 |
| Insert Material | AISI 52100 Steel |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Length Through Bore | 49.2 mm |
| Bolt Hole Spacing | 95.3 mm |
| Thread Size | M12 |
| Housing Material | Cast Iron |
| Duty Series | Normal |
| Weight | 4.18 LB |
| EAN or UPC | 808250341573 |
