AMI Bearings Inc.
UCSAO314-43
2-11/16" HEAVY SET SCREW PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104445969
- 2 11/16 in Shaft Diameter
- 4 9/16 in Center Line To Base Dimension
- 11.500 in Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing Range [Max] | 12.500 in |
| Bolt Hole Width | 0.984 in |
| Bolt Size | 7/8 in |
| Bolt Hole Spacing Range [Min] | 11.500 in |
| Base Width | 4 3/8 in |
| Duty Series | Heavy |
| Base Length | 15 23/64 in |
| Length Through Bore | 3.071 in |
| Relubricatable | Yes |
| Housing | SAO314 |
| Base Height | 1 3/4 in |
| Shaft Dia. | 2 11/16 in |
| Housing Material | Cast Iron |
| Bolt Hole Length | 1.375 in |
| Locking Style | Set Screw |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Insert Material | AISI 52100 Steel |
| Weight | 38.4 LB |
| EAN or UPC | 808250329687 |
