AMI Bearings Inc.
UCSAO308
40MM HEAVY SET SCREW PILLOW BLOCK SINGLE ROW BALL BEARING
Item #103314177
- 40 mm Shaft Diameter
- 79.4 mm Center Line To Base Dimension
- 216 mm Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing Range [Max] | 242 mm |
| Bolt Hole Spacing Range [Min] | 216 mm |
| Locking Style | Set Screw |
| Bolt Hole Length | 29 mm |
| Bolt Size | M16 |
| Insert Material | AISI 52100 Steel |
| Base Length | 289 mm |
| Duty Series | Heavy |
| Base Width | 79 mm |
| Housing Material | Cast Iron |
| Base Height | 30 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing | SAO308 |
| Relubricatable | Yes |
| Shaft Dia. | 40 mm |
| Length Through Bore | 52 mm |
| Bolt Hole Width | 19 mm |
| Weight | 12.28 LB |
| EAN or UPC | 808250288601 |
