AMI Bearings Inc.
UCPX15-47
2-15/16" MEDIUM SET SCREW PILLOW BLOCK SINGLE ROW BALL BEARING
Item #102033602
- 2 15/16 in Shaft Diameter
- 3 1/2 in Center Line To Base Dimension
- 7 7/8 in Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing Range [Max] | 10 1/8 in |
| Housing Material | Cast Iron |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing Range [Min] | 7 7/8 in |
| Locking Style | Set Screw |
| Length Through Bore | 3.252 in |
| Base Height | 1 5/16 in |
| Relubricatable | Yes |
| Shaft Dia. | 2 15/16 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Length | 2 in |
| Duty Series | Medium |
| Base Length | 13 in |
| Base Width | 3 1/2 in |
| Housing | PX15 |
| Bolt Hole Width | 1 1/16 in |
| Bolt Size | 7/8 in |
| Weight | 25.8 LB |
| EAN or UPC | 808250258840 |
