AMI Bearings Inc.
UCPU320-63
3-15/16" HEAVY SET SCREW PILLOW BLOCK SINGLE ROW BALL BEARING
Item #101592159
- 3 15/16 in Shaft Diameter
- 5 11/16 in Center Line To Base Dimension
- 13 7/8 in Bolt Hole Spacing Range [MIN]
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Bolt Hole Width | 1.063 in |
| Base Width | 5.000 in |
| Locking Style | Set Screw |
| Bolt Hole Spacing Range [Min] | 13 7/8 in |
| Base Height | 2 9/16 in |
| Duty Series | Heavy |
| Bolt Size | 1 in |
| Housing | P-U320 |
| Bolt Hole Spacing Range [Max] | 15 1/8 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Shaft Dia. | 3 15/16 in |
| Length Through Bore | 4.252 in |
| Base Length | 17 21/64 in |
| Bolt Hole Length | 1.496 in |
| Insert Material | AISI 52100 Steel |
| Weight | 78.8 LB |
| EAN or UPC | 808250329663 |
