- 90 mm Shaft Diameter
- 130.2 mm Center Line To Base Dimension
- 308 mm Bolt Hole Spacing Range [MIN]
| Base Length | 410 mm |
| Bolt Hole Length | 41 mm |
| Relubricatable | Yes |
| Bolt Hole Spacing Range [Min] | 308 mm |
| Locking Style | Set Screw |
| Shaft Dia. | 90 mm |
| Housing Material | Cast Iron |
| Insert Material | AISI 52100 Steel |
| Duty Series | Heavy |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing | P-U318 |
| Bolt Hole Spacing Range [Max] | 346 mm |
| Base Width | 127 mm |
| Length Through Bore | 96 mm |
| Base Height | 57 mm |
| Bolt Hole Width | 27 mm |
| Bolt Size | M24 |
| Weight | 60.8 LB |
| EAN or UPC | 808250329625 |

