AMI Bearings Inc.
UCPU318-55
3-7/16" HEAVY SET SCREW PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104446275
- 3 7/16 in Shaft Diameter
- 5 1/8 in Center Line To Base Dimension
- 12 1/8 in Bolt Hole Spacing Range [MIN]
| Bolt Hole Length | 1.614 in |
| Bolt Size | 1 in |
| Base Length | 16 9/64 in |
| Shaft Dia. | 3 7/16 in |
| Base Height | 2 1/4 in |
| Housing | P-U318 |
| Duty Series | Heavy |
| Bolt Hole Spacing Range [Min] | 12 1/8 in |
| Bolt Hole Spacing Range [Max] | 13 5/8 in |
| Locking Style | Set Screw |
| Bolt Hole Width | 1.063 in |
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Length Through Bore | 3.780 in |
| Base Width | 5.000 in |
| Insert Material | AISI 52100 Steel |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 61.4 LB |
| EAN or UPC | 808250329632 |
