AMI Bearings Inc.
UCPU316-51
3-3/16" HEAVY SET SCREW PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104447841
- 3 3/16 in Shaft Diameter
- 4 9/16 in Center Line To Base Dimension
- 11 1/2 in Bolt Hole Spacing Range [MIN]
| Housing Material | Cast Iron |
| Bolt Hole Width | 1.063 in |
| Shaft Dia. | 3 3/16 in |
| Duty Series | Heavy |
| Insert Material | AISI 52100 Steel |
| Bolt Size | 1 in |
| Relubricatable | Yes |
| Base Width | 4.173 in |
| Bolt Hole Spacing Range [Min] | 11 1/2 in |
| Base Height | 1 59/64 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Length | 1.614 in |
| Bolt Hole Spacing Range [Max] | 13 in |
| Housing | P-U316 |
| Base Length | 15 25/64 in |
| Locking Style | Set Screw |
| Length Through Bore | 3.386 in |
| Weight | 42.8 LB |
| EAN or UPC | 808250329618 |
