- 40 mm Shaft Diameter
- 66.7 mm Center Line To Base Dimension
- 185 mm Bolt Hole Spacing Range [MIN]
| Base Width | 67 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Relubricatable | Yes |
| Base Height | 32 mm |
| Shaft Dia. | 40 mm |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 221 mm |
| Duty Series | Heavy |
| Housing | P-U308 |
| Length Through Bore | 52 mm |
| Bolt Size | M14 |
| Base Length | 257 mm |
| Bolt Hole Length | 32 mm |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing Range [Min] | 185 mm |
| Locking Style | Set Screw |
| Bolt Hole Width | 16 mm |
| Weight | 10.28 LB |
| EAN or UPC | 808250425587 |

