AMI Bearings Inc.
UCPU308-24
1-1/2" HEAVY SET SCREW PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105628114
- 1 1/2 in Shaft Diameter
- 2 5/8 in Center Line To Base Dimension
- 7 19/64 in Bolt Hole Spacing Range [MIN]
| Housing | P-U308 |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Width | 0.625 in |
| Bolt Size | 9/16 in |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 1 1/2 in |
| Housing Material | Cast Iron |
| Duty Series | Heavy |
| Locking Style | Set Screw |
| Base Length | 10 1/8 in |
| Bolt Hole Spacing Range [Max] | 8 11/16 in |
| Base Width | 2.638 in |
| Bolt Hole Spacing Range [Min] | 7 19/64 in |
| Length Through Bore | 2.047 in |
| Base Height | 1 1/4 in |
| Bolt Hole Length | 1.125 in |
| Weight | 10.36 LB |
| EAN or UPC | 808250425594 |
