- 30 mm Shaft Diameter
- 54 mm Center Line To Base Dimension
- 149 mm Bolt Hole Spacing Range [MIN]
| Bolt Hole Length | 27 mm |
| Locking Style | Set Screw |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Shaft Dia. | 30 mm |
| Housing | P-U306 |
| Bolt Hole Spacing Range [Min] | 149 mm |
| Base Length | 210 mm |
| Housing Material | Cast Iron |
| Duty Series | Heavy |
| Base Width | 57.2 mm |
| Base Height | 23.8 mm |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing Range [Max] | 178 mm |
| Bolt Hole Width | 14 mm |
| Relubricatable | Yes |
| Length Through Bore | 43 mm |
| Bolt Size | M12 |
| Weight | 6.68 LB |
| EAN or UPC | 808250288540 |

