AMI Bearings Inc.
UCPPL210MZ2CEB
50MM ZINC WIDE SET SCREW BLACK PILLOW BLOCK OPN/CLS COV SINGLE ROW BALL BEARING
Item #104446032
- 50 mm Shaft Diameter
- 57.2 mm Center Line To Base Dimension
- 155 mm Bolt Hole Spacing Range [MIN]
| Base Width | 60 mm |
| Housing Material | PBT Thermoplastic |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Base Height | 23 mm |
| Bolt Hole Spacing Range [Max] | 163 mm |
| Housing Width | 120.8 mm |
| Housing | PPL210 |
| Relubricatable | Yes |
| Base Length | 206 mm |
| Cover Material | Polypropylene |
| Bolt Hole Width | 17 mm |
| Shaft Dia. | 50 mm |
| Cover Type | Closed Cover |
| Bolt Hole Length | 20 mm |
| Locking Style | Set Screw |
| Bolt Hole Spacing Range [Min] | 155 mm |
| Bolt Size | M16 |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Duty Series | Normal |
| Length Through Bore | 51.6 mm |
| Weight | 3.1 LB |
| EAN or UPC | 808250329564 |
