
AMI Bearings Inc.
UCPPL210-32MZ20W
2" KANIGEN SET SCREW WHITE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105630913


- 2 in Shaft Diameter
- 2 1/4 in Center Line To Base Dimension
- 6 3/32 in Bolt Hole Spacing Range [MIN]
Housing | PPL210 |
Base Length | 8 1/8 in |
Bolt Hole Spacing Range [Min] | 6 3/32 in |
Duty Series | Normal |
Bolt Size | 5/8 in |
Relubricatable | Yes |
Bolt Hole Spacing Range [Max] | 6 13/32 in |
Bolt Hole Width | 43/64 in |
Bolt Hole Length | 25/32 in |
Housing Material | PBT Thermoplastic |
Shaft Dia. | 2 in |
Length Through Bore | 2.031 in |
Base Width | 2 3/8 in |
Base Height | 29/32 mm |
Insert Material | AISI 52100 Steel - Kanigen Protection |
Lubrication Fitting Tap | 1/4-28 UNF |
Locking Style | Set Screw |
Weight | 2.88 LB |
EAN or UPC | 808250423781 |
