AMI Bearings Inc.
UCPPL210-32MZ20B
2" KANIGEN SET SCREW BLACK PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105627482
- 2 in Shaft Diameter
- 2 1/4 in Center Line To Base Dimension
- 6 3/32 in Bolt Hole Spacing Range [MIN]
| Length Through Bore | 2.031 in |
| Base Height | 29/32 mm |
| Base Length | 8 1/8 in |
| Relubricatable | Yes |
| Duty Series | Normal |
| Bolt Hole Spacing Range [Min] | 6 3/32 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Shaft Dia. | 2 in |
| Housing Material | PBT Thermoplastic |
| Bolt Size | 5/8 in |
| Housing | PPL210 |
| Base Width | 2 3/8 in |
| Bolt Hole Spacing Range [Max] | 6 13/32 in |
| Locking Style | Set Screw |
| Bolt Hole Length | 25/32 in |
| Bolt Hole Width | 43/64 in |
| Weight | 2.88 LB |
| EAN or UPC | 808250422449 |
