Skip to content Skip to navigation menu
AMI Bearings Inc.UCPPL208MZ2CEW

UCPPL208MZ2CEW

40MM ZINC WIDE SET SCREW WHITE PILLOW BLOCK OPN/CLS COV SINGLE ROW BALL BEARING
Item #103458098
  • 40 mm Shaft Diameter
  • 49.2 mm Center Line To Base Dimension
  • 131 mm Bolt Hole Spacing Range [MIN]
AMI Bearings Inc.UCPPL208MZ2CEW
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 40 mm Shaft Diameter
  • 49.2 mm Center Line To Base Dimension
  • 131 mm Bolt Hole Spacing Range [MIN]
Base Height 19.8 mm
Bolt Hole Spacing Range [Min] 131 mm
Housing Material PBT Thermoplastic
Locking Style Set Screw
Bolt Hole Width 14 mm
Duty Series Normal
Bolt Size M12
Shaft Dia. 40 mm
Insert Material AISI 52100 Steel - Zinc Protection
Cover Type Closed Cover
Housing Width 103.3 mm
Housing PPL208
Relubricatable Yes
Base Width 54 mm
Base Length 184 mm
Bolt Hole Length 18 mm
Lubrication Fitting Tap 1/4-28 UNF
Length Through Bore 49.2 mm
Cover Material Polypropylene
Bolt Hole Spacing Range [Max] 143 mm
Weight 2.3 LB
EAN or UPC 808250192359
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison