
AMI Bearings Inc.
UCPPL208-24MZ2CW
1-1/2" ZINC WIDE SET SCREW WHITE PILLOW BLOCK 2 OPN COV SINGLE ROW BALL BEARING
Item #103464641


- 1 1/2 in Shaft Diameter
- 1 15/16 in Center Line To Base Dimension
- 5 5/32 in Bolt Hole Spacing Range [MIN]
Housing | PPL208 |
Bolt Hole Spacing Range [Max] | 5 19/32 in |
Housing Material | PBT Thermoplastic |
Bolt Hole Spacing Range [Min] | 5 5/32 in |
Shaft Dia. | 1 1/2 in |
Cover Type | Open Cover |
Base Width | 2 1/8 in |
Housing Width | 4 1/16 in |
Bolt Hole Width | 35/64 in |
Base Height | 25/32 in |
Relubricatable | Yes |
Locking Style | Set Screw |
Bolt Size | 1/2 in |
Base Length | 7 1/4 in |
Cover Material | Polypropylene |
Lubrication Fitting Tap | 1/4-28 UNF |
Duty Series | Normal |
Length Through Bore | 1.937 in |
Bolt Hole Length | 23/32 in |
Insert Material | AISI 52100 Steel - Zinc Protection |
Weight | 2.48 LB |
EAN or UPC | 808250192328 |
