Skip to content Skip to navigation menu
AMI Bearings Inc.UCPPL208-24MZ2CB

UCPPL208-24MZ2CB

1-1/2" ZINC WIDE SET SCREW BLACK PILLOW BLOCK 2 OPN COV SINGLE ROW BALL BEARING
Item #103456980
  • 1 1/2 in Shaft Diameter
  • 1 15/16 in Center Line To Base Dimension
  • 5 5/32 in Bolt Hole Spacing Range [MIN]
AMI Bearings Inc.UCPPL208-24MZ2CB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2 in Shaft Diameter
  • 1 15/16 in Center Line To Base Dimension
  • 5 5/32 in Bolt Hole Spacing Range [MIN]
Bolt Hole Spacing Range [Min] 5 5/32 in
Base Length 7 1/4 in
Lubrication Fitting Tap 1/4-28 UNF
Duty Series Normal
Base Width 2 1/8 in
Cover Material Polypropylene
Cover Type Open Cover
Shaft Dia. 1 1/2 in
Base Height 25/32 in
Housing Width 4 1/16 in
Bolt Hole Width 35/64 in
Relubricatable Yes
Locking Style Set Screw
Bolt Size 1/2 in
Bolt Hole Spacing Range [Max] 5 19/32 in
Bolt Hole Length 23/32 in
Housing Material PBT Thermoplastic
Insert Material AISI 52100 Steel - Zinc Protection
Length Through Bore 1.937 in
Housing PPL208
Weight 2.48 LB
EAN or UPC 808250192298
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison