
AMI Bearings Inc.
UCPPL208-24MZ20B
1-1/2" KANIGEN SET SCREW BLACK PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105628100


- 1 1/2 in Shaft Diameter
- 1 15/16 in Center Line To Base Dimension
- 5 5/32 in Bolt Hole Spacing Range [MIN]
Bolt Hole Length | 23/32 in |
Lubrication Fitting Tap | 1/4-28 UNF |
Relubricatable | Yes |
Housing Material | PBT Thermoplastic |
Bolt Hole Width | 35/64 in |
Shaft Dia. | 1 1/2 in |
Base Height | 25/32 mm |
Bolt Hole Spacing Range [Min] | 5 5/32 in |
Duty Series | Normal |
Bolt Size | 1/2 in |
Bolt Hole Spacing Range [Max] | 5 19/32 in |
Locking Style | Set Screw |
Base Width | 2 1/8 in |
Insert Material | AISI 52100 Steel - Kanigen Protection |
Housing | PPL208 |
Length Through Bore | 1.937 in |
Base Length | 7 1/4 in |
Weight | 2.3 LB |
EAN or UPC | 808250422401 |
