
AMI Bearings Inc.
UCPPL207-23MZ2CEW
1-7/16" ZINC WIDE SET SCREW WHITE PILLOW BLOCK OPN/CLS COV SINGLE ROW BALL BEARING
Item #103453088


- 1 7/16 in Shaft Diameter
- 1 7/8 in Center Line To Base Dimension
- 4 25/32 in Bolt Hole Spacing Range [MIN]
Base Length | 6 39/64 in |
Locking Style | Set Screw |
Shaft Dia. | 1 7/16 in |
Relubricatable | Yes |
Bolt Hole Spacing Range [Max] | 5 7/32 in |
Bolt Size | 1/2 in |
Base Height | 23/32 in |
Length Through Bore | 1.689 in |
Bolt Hole Width | 35/64 in |
Base Width | 1 7/8 in |
Bolt Hole Spacing Range [Min] | 4 25/32 in |
Duty Series | Normal |
Cover Material | Polypropylene |
Lubrication Fitting Tap | 1/4-28 UNF |
Housing Width | 3 7/16 in |
Housing Material | PBT Thermoplastic |
Insert Material | AISI 52100 Steel - Zinc Protection |
Cover Type | Closed Cover |
Bolt Hole Length | 23/32 in |
Housing | PPL207 |
Weight | 1.69 LB |
EAN or UPC | 808250166176 |
