AMI Bearings Inc.
UCPPL207-23MZ20W
1-7/16" KANIGEN SET SCREW WHITE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105637231
- 1 7/16 in Shaft Diameter
- 1 7/8 in Center Line To Base Dimension
- 4 25/32 in Bolt Hole Spacing Range [MIN]
| Shaft Dia. | 1 7/16 in |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Base Width | 1 7/8 in |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Duty Series | Normal |
| Housing | PPL207 |
| Base Length | 6 39/64 in |
| Length Through Bore | 1.689 in |
| Bolt Hole Length | 23/32 in |
| Base Height | 23/32 mm |
| Locking Style | Set Screw |
| Bolt Size | 1/2 in |
| Bolt Hole Spacing Range [Min] | 4 25/32 in |
| Housing Material | PBT Thermoplastic |
| Bolt Hole Spacing Range [Max] | 5 7/32 in |
| Bolt Hole Width | 35/64 in |
| Weight | 1.6 LB |
| EAN or UPC | 808250423736 |
