Skip to content Skip to navigation menu
AMI Bearings Inc.UCPPL207-20MZ20W

UCPPL207-20MZ20W

1-1/4" KANIGEN SET SCREW WHITE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #102214997
  • 1 1/4 in Shaft Diameter
  • 1 7/8 in Center Line To Base Dimension
  • 4 25/32 in Bolt Hole Spacing Range [MIN]
AMI Bearings Inc.UCPPL207-20MZ20W
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/4 in Shaft Diameter
  • 1 7/8 in Center Line To Base Dimension
  • 4 25/32 in Bolt Hole Spacing Range [MIN]
Duty Series Normal
Housing PPL207
Locking Style Set Screw
Insert Material AISI 52100 Steel - Kanigen Protection
Bolt Hole Width 35/64 in
Shaft Dia. 1 1/4 in
Bolt Hole Length 23/32 in
Relubricatable Yes
Bolt Size 1/2 in
Base Width 1 7/8 in
Base Length 6 39/64 in
Bolt Hole Spacing Range [Min] 4 25/32 in
Base Height 23/32 mm
Lubrication Fitting Tap 1/4-28 UNF
Length Through Bore 1.689 in
Bolt Hole Spacing Range [Max] 5 7/32 in
Housing Material PBT Thermoplastic
Weight 1.8 LB
EAN or UPC 808250423712
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison