AMI Bearings Inc.
UCPPL206MZ2CEB
30MM ZINC WIDE SET SCREW BLACK PILLOW BLOCK OPN/CLS COV SINGLE ROW BALL BEARING
Item #103452849
- 30 mm Shaft Diameter
- 42.9 mm Center Line To Base Dimension
- 113 mm Bolt Hole Spacing Range [MIN]
| Base Width | 46 mm |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Bolt Hole Spacing Range [Max] | 125 mm |
| Base Height | 17.8 mm |
| Bolt Hole Spacing Range [Min] | 113 mm |
| Housing | PPL206 |
| Bolt Hole Length | 18 mm |
| Housing Material | PBT Thermoplastic |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Width | 78.6 mm |
| Bolt Size | M12 |
| Duty Series | Normal |
| Length Through Bore | 38.1 mm |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Shaft Dia. | 30 mm |
| Cover Type | Closed Cover |
| Bolt Hole Width | 14 mm |
| Base Length | 162 mm |
| Cover Material | Polypropylene |
| Weight | 1.26 LB |
| EAN or UPC | 808250149278 |
