
AMI Bearings Inc.
UCPPL206-20MZ2CW
1-1/4" ZINC WIDE SET SCREW WHITE PILLOW BLOCK 2 OPN COV SINGLE ROW BALL BEARING
Item #103458087


- 1 1/4 in Shaft Diameter
- 1 11/16 in Center Line To Base Dimension
- 4 15/32 in Bolt Hole Spacing Range [MIN]
Lubrication Fitting Tap | 1/4-28 UNF |
Base Height | 45/64 in |
Bolt Hole Length | 23/32 in |
Housing Width | 3 3/32 in |
Length Through Bore | 1.500 in |
Housing | PPL206 |
Cover Material | Polypropylene |
Bolt Hole Spacing Range [Min] | 4 15/32 in |
Bolt Hole Spacing Range [Max] | 4 29/32 in |
Base Length | 6 3/8 in |
Housing Material | PBT Thermoplastic |
Duty Series | Normal |
Bolt Size | 1/2 in |
Base Width | 1 13/16 in |
Insert Material | AISI 52100 Steel - Zinc Protection |
Locking Style | Set Screw |
Cover Type | Open Cover |
Relubricatable | Yes |
Bolt Hole Width | 35/64 in |
Shaft Dia. | 1 1/4 in |
Weight | 1.24 LB |
EAN or UPC | 808250149254 |
