AMI Bearings Inc.
UCPPL205-16MZ2CEB
1" ZINC WIDE SET SCREW BLACK PILLOW BLOCK OPN/CLS COV SINGLE ROW BALL BEARING
Item #103465257
- 1 in Shaft Diameter
- 1 7/16 in Center Line To Base Dimension
- 3 61/64 in Bolt Hole Spacing Range [MIN]
| Bolt Hole Width | 7/16 in |
| Bolt Hole Length | 35/64 in |
| Relubricatable | Yes |
| Base Length | 5 1/2 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Hole Spacing Range [Max] | 4 19/64 in |
| Cover Material | Polypropylene |
| Base Width | 1 1/2 in |
| Duty Series | Normal |
| Cover Type | Closed Cover |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Locking Style | Set Screw |
| Bolt Hole Spacing Range [Min] | 3 61/64 in |
| Housing | PPL205 |
| Housing Width | 2 41/64 in |
| Bolt Size | 3/8 in |
| Housing Material | PBT Thermoplastic |
| Base Height | 37/64 in |
| Shaft Dia. | 1 in |
| Length Through Bore | 1.339 in |
| Weight | 0.82 LB |
| EAN or UPC | 808250139194 |
