Skip to content Skip to navigation menu
AMI Bearings Inc.UCPPL204-12MZ2CEB

UCPPL204-12MZ2CEB

3/4" ZINC WIDE SET SCREW BLACK PILLOW BLOCK OPN/CLS COV SINGLE ROW BALL BEARING
Item #103463324
  • 3/4 in Shaft Diameter
  • 1 5/16 in Center Line To Base Dimension
  • 3 37/64 in Bolt Hole Spacing Range [MIN]
AMI Bearings Inc.UCPPL204-12MZ2CEB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Shaft Diameter
  • 1 5/16 in Center Line To Base Dimension
  • 3 37/64 in Bolt Hole Spacing Range [MIN]
Housing Material PBT Thermoplastic
Base Height 9/16 in
Housing PPL204
Cover Material Polypropylene
Length Through Bore 1.220 in
Bolt Hole Length 35/64 in
Locking Style Set Screw
Base Length 5 in
Housing Width 2 15/32 in
Duty Series Normal
Bolt Hole Width 7/16 in
Insert Material AISI 52100 Steel - Zinc Protection
Bolt Size 3/8 in
Shaft Dia. 3/4 in
Bolt Hole Spacing Range [Min] 3 37/64 in
Lubrication Fitting Tap 1/4-28 UNF
Base Width 1 1/2 in
Cover Type Closed Cover
Bolt Hole Spacing Range [Max] 3 59/64 in
Relubricatable Yes
Weight 0.68 LB
EAN or UPC 808250132386
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison