
AMI Bearings Inc.
UCPPL201-8MZ2CW
1/2" ZINC WIDE SET SCREW WHITE PILLOW BLOCK 2 OPN COV SINGLE ROW BALL BEARING
Item #104445967


- 1/2 in Shaft Diameter
- 1 5/16 in Center Line To Base Dimension
- 3 37/64 in Bolt Hole Spacing Range [MIN]
Cover Material | Polypropylene |
Lubrication Fitting Tap | 1/4-28 UNF |
Housing | PPL204 |
Base Width | 1 1/2 in |
Bolt Hole Length | 35/64 in |
Housing Material | PBT Thermoplastic |
Base Height | 9/16 in |
Shaft Dia. | 1/2 in |
Duty Series | Normal |
Cover Type | Open Cover |
Locking Style | Set Screw |
Bolt Size | 3/8 in |
Housing Width | 2 15/32 in |
Relubricatable | Yes |
Insert Material | AISI 52100 Steel - Zinc Protection |
Bolt Hole Spacing Range [Min] | 3 37/64 in |
Bolt Hole Width | 7/16 in |
Length Through Bore | 1.220 in |
Base Length | 5 in |
Bolt Hole Spacing Range [Max] | 3 59/64 in |
Weight | 0.8 LB |
EAN or UPC | 808250329175 |
