AMI Bearings Inc.
UCPPL201-8MZ2CEB
1/2" ZINC WIDE SET SCREW BLACK PILLOW BLOCK OPN/CLS COV SINGLE ROW BALL BEARING
Item #104446946
- 1/2 in Shaft Diameter
- 1 5/16 in Center Line To Base Dimension
- 3 37/64 in Bolt Hole Spacing Range [MIN]
| Base Width | 1 1/2 in |
| Bolt Hole Spacing Range [Min] | 3 37/64 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Hole Width | 7/16 in |
| Bolt Hole Spacing Range [Max] | 3 59/64 in |
| Base Length | 5 in |
| Relubricatable | Yes |
| Bolt Size | 3/8 in |
| Shaft Dia. | 1/2 in |
| Cover Type | Closed Cover |
| Duty Series | Normal |
| Cover Material | Polypropylene |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Housing Width | 2 15/32 in |
| Base Height | 9/16 in |
| Locking Style | Set Screw |
| Housing Material | PBT Thermoplastic |
| Bolt Hole Length | 35/64 in |
| Housing | PPL204 |
| Length Through Bore | 1.220 in |
| Weight | 0.77 LB |
| EAN or UPC | 808250329151 |
