
AMI Bearings Inc.
UCPPL201-8MZ20W
1/2" KANIGEN SET SCREW WHITE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #102216351


- 1/2 in Shaft Diameter
- 1 5/16 in Center Line To Base Dimension
- 3 37/64 in Bolt Hole Spacing Range [MIN]
Bolt Hole Width | 7/16 in |
Insert Material | AISI 52100 Steel - Kanigen Protection |
Base Length | 5 mm |
Length Through Bore | 1.220 in |
Bolt Hole Spacing Range [Max] | 3 59/64 in |
Bolt Hole Length | 35/64 in |
Shaft Dia. | 1/2 in |
Lubrication Fitting Tap | 1/4-28 UNF |
Base Width | 1 1/2 in |
Bolt Hole Spacing Range [Min] | 3 37/64 in |
Duty Series | Normal |
Locking Style | Set Screw |
Bolt Size | 3/8 in |
Housing | PPL204 |
Base Height | 9/16 mm |
Relubricatable | Yes |
Housing Material | PBT Thermoplastic |
Weight | 0.72 LB |
EAN or UPC | 808250423651 |
