AMI Bearings Inc.
UCPEU315-47
2-15/16" HEAVY SET SCREW EXPANSION PILLOW BLOCK SINGLE ROW BALL BEARING
Item #102021613
- 2 15/16 in Shaft Diameter
- 4 1/4 in Center Line To Base Dimension
- 11 1/4 in Bolt Hole Spacing Range [MIN]
| Bolt Hole Width | 1.024 in |
| Base Length | 15 1/8 in |
| Base Width | 4.000 in |
| Bolt Hole Spacing Range [Max] | 12 3/4 in |
| Duty Series | Heavy |
| Length Through Bore | 3.228 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Shaft Dia. | 2 15/16 in |
| Base Height | 1 3/4 in |
| Bolt Hole Length | 1.654 in |
| Insert Material | AISI 52100 Steel |
| Relubricatable | Yes |
| Bolt Size | 7/8 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 11 1/4 in |
| Housing | PE-U315 |
| Locking Style | Set Screw |
| Weight | 37.4 LB |
| EAN or UPC | 808250287673 |
