AMI Bearings Inc.
UCPEU307
35MM HEAVY SET SCREW EXPANSION PILLOW BLOCK SINGLE ROW BALL BEARING
Item #103313487
- 35 mm Shaft Diameter
- 60.3 mm Center Line To Base Dimension
- 171 mm Bolt Hole Spacing Range [MIN]
| Insert Material | AISI 52100 Steel |
| Locking Style | Set Screw |
| Base Length | 235 mm |
| Base Width | 60 mm |
| Duty Series | Heavy |
| Bolt Size | M14 |
| Relubricatable | Yes |
| Bolt Hole Length | 28.5 mm |
| Bolt Hole Width | 16 mm |
| Bolt Hole Spacing Range [Min] | 171 mm |
| Shaft Dia. | 35 mm |
| Length Through Bore | 48 mm |
| Housing | PE-U307 |
| Bolt Hole Spacing Range [Max] | 203 mm |
| Housing Material | Cast Iron |
| Base Height | 25.4 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 8.04 LB |
| EAN or UPC | 808250287505 |
