AMI Bearings Inc.
UCPA202NPMZ2
15MM ZINC WIDE SET SCREW NICKEL TAPPED BASE PLW BLK SINGLE ROW BALL BEARING
Item #105626641
- 15 mm Shaft Diameter
- 30.2 mm Center Line To Base Dimension
| Housing Material | Cast Iron - Nickel Protection |
| Length Through Bore | 31 mm |
| Shaft Dia. | 15 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing | PA204NP |
| Bolt Hole Spacing | 52 mm |
| Locking Style | Set Screw |
| Base Length | 76 mm |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Bolt Hole Length | 12 mm |
| Relubricatable | Yes |
| Base Width | 38 mm |
| Duty Series | Normal |
| Thread Size | M10 |
| Weight | 1.13 LB |
| EAN or UPC | 808250419364 |
