AMI Bearings Inc.
UCP318-55
3-7/16" HEAVY SET SCREW PILLOW BLOCK SINGLE ROW BALL BEARING
Item #101591513
- 3 7/16 in Shaft Diameter
- 4 41/64 in Center Line To Base Dimension
- 12 7/32 in Bolt Hole Spacing Range [MIN]
| Bolt Hole Width | 1 5/16 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Material | Cast Iron |
| Bolt Size | 1 in |
| Locking Style | Set Screw |
| Shaft Dia. | 3 7/16 in |
| Bolt Hole Length | 1 45/64 in |
| Housing | P318 |
| Base Length | 16 15/16 in |
| Bolt Hole Spacing Range [Max] | 13 25/32 in |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing Range [Min] | 12 7/32 in |
| Duty Series | Heavy |
| Base Height | 1 31/32 in |
| Base Width | 4 3/8 in |
| Relubricatable | Yes |
| Length Through Bore | 3.780 in |
| Weight | 47.6 LB |
| EAN or UPC | 808250328826 |
