AMI Bearings Inc.
UCP211-35NPMZ2
2-3/16" ZINC WIDE SET SCREW NICKEL PILLOW BLOCK SINGLE ROW BALL BEARING
Item #102079618
- 2 3/16 in Shaft Diameter
- 2 1/2 in Center Line To Base Dimension
- 6 3/8 in Bolt Hole Spacing Range [MIN]
| Length Through Bore | 2.189 in |
| Shaft Dia. | 2 3/16 in |
| Bolt Hole Spacing Range [Max] | 7 1/8 in |
| Bolt Size | 5/8 in |
| Duty Series | Normal Duty |
| Base Length | 8 5/8 in |
| Housing | P211NP |
| Locking Style | Set Screw |
| Base Height | 7/8 in |
| Housing Material | Cast Iron - Nickel Protection |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Relubricatable | Yes |
| Bolt Hole Width | 25/32 in |
| Bolt Hole Spacing Range [Min] | 6 3/8 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Base Width | 2 3/8 in |
| Bolt Hole Length | 1 in |
| Weight | 8.34 LB |
| EAN or UPC | 808250328659 |
