AMI Bearings Inc.
UCP207-21NPMZ2
1-5/16" ZINC WIDE SET SCREW NICKEL PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105622335
- 1 5/16 in Shaft Diameter
- 1 7/8 in Center Line To Base Dimension
- 4 11/16 in Bolt Hole Spacing Range [MIN]
| Bolt Size | 1/2 in |
| Bolt Hole Spacing Range [Min] | 4 11/16 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Shaft Dia. | 1 5/16 in |
| Locking Style | Set Screw |
| Housing Material | Cast Iron - Nickel Protection |
| Duty Series | Normal Duty |
| Bolt Hole Width | 21/32 in |
| Bolt Hole Length | 13/16 in |
| Relubricatable | Yes |
| Bolt Hole Spacing Range [Max] | 5 5/16 in |
| Housing | P207NP |
| Base Width | 1 7/8 in |
| Length Through Bore | 1.689 in |
| Base Height | 3/4 in |
| Base Length | 6 9/16 in |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Weight | 4.04 LB |
| EAN or UPC | 808250417803 |
