AMI Bearings Inc.
UCNST202-10
5/8" WIDE SET SCREW NARROW SLOT TAKE-UP SINGLE ROW BALL BEARING
Item #102022875
- 5/8 in Shaft Diameter
| Shank Slot to Center of Shaft | 2 3/8 in |
| Slot Length | 1.75 in |
| Between Frame Width | 3 in |
| Shaft Dia. | 5/8 in |
| Insert Material | AISI 52100 Steel |
| Relubricatable | Yes |
| Length Through Bore | 1.220 in |
| Screw Hole Diameter | 3/4 in |
| Shank Height | 1 7/8 in |
| Shank Slot to End | 3/8 in |
| Overall Length | 3 35/64 in |
| Shank Slot Length | 5/8 in |
| Locking Style | Set Screw |
| Slot Width | 5/16 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Width | 1 7/16 in |
| Shank Slot Height | 1 7/32 in |
| Housing Material | Cast Iron |
| Duty Series | Normal |
| Overall Height | 3 1/2 in |
| Weight | 1.4 LB |
| EAN or UPC | 808250287192 |
