
AMI Bearings Inc.
UCNFL210-32MZ20W
2" KANIGEN SET SCREW WHITE 2-BOLT FLANGE SINGLE ROW BALL BEARING
Item #105618979


- 2 in Shaft Diameter
- 7 3/4 in Housing Length
- PBT Thermoplastic Housing Material
Length Through Bore | 2.031 in |
Locking Style | Set Screw |
Overall Width | 2 17/64 in |
Insert Material | AISI 52100 Steel - Kanigen Protection |
Housing Material | PBT Thermoplastic |
Housing Height | 4 17/32 in |
Lubrication Fitting Tap | 1/4-28 UNF |
Bolt Size | 5/8 in |
Relubricatable | Yes |
Flange Thickness | 53/64 in |
Bolt Hole Spacing | 6 3/16 in |
Housing Width | 1 11/16 in |
Housing Length | 7 3/4 in |
Shaft Dia. | 2 in |
Duty Series | Normal |
Bolt Hole Size | 43/64 in |
Weight | 2.46 LB |
EAN or UPC | 808250411108 |
