
AMI Bearings Inc.
UCNFL207-23MZ20B
1-7/16" KANIGEN SET SCREW BLACK 2-BOLT FLANGE SINGLE ROW BALL BEARING
Item #105656723


- 1 7/16 in Shaft Diameter
- 6 7/16 in Housing Length
- PBT Thermoplastic Housing Material
Duty Series | Normal |
Housing Height | 3 35/64 in |
Bolt Hole Spacing | 5 1/8 in |
Housing Width | 1 19/64 in |
Housing Material | PBT Thermoplastic |
Bolt Hole Size | 33/64 in |
Locking Style | Set Screw |
Relubricatable | Yes |
Insert Material | AISI 52100 Steel - Kanigen Protection |
Length Through Bore | 1.689 in |
Shaft Dia. | 1 7/16 in |
Overall Width | 1 45/64 in |
Lubrication Fitting Tap | 1/4-28 UNF |
Bolt Size | 1/2 in |
Flange Thickness | 41/64 in |
Housing Length | 6 7/16 in |
Weight | 1.36 LB |
EAN or UPC | 808250409716 |
