
AMI Bearings Inc.
UCNFL206-20MZ20B
1-1/4" KANIGEN SET SCREW BLACK 2-BOLT FLANGE SINGLE ROW BALL BEARING
Item #105656722


- 1 1/4 in Shaft Diameter
- 5 13/16 in Housing Length
- PBT Thermoplastic Housing Material
Relubricatable | Yes |
Length Through Bore | 1.500 in |
Housing Width | 1 13/64 in |
Duty Series | Normal |
Bolt Hole Size | 7/16 in |
Insert Material | AISI 52100 Steel - Kanigen Protection |
Lubrication Fitting Tap | 1/4-28 UNF |
Housing Material | PBT Thermoplastic |
Bolt Size | 3/8 in |
Shaft Dia. | 1 1/4 in |
Bolt Hole Spacing | 4 39/64 in |
Flange Thickness | 33/64 in |
Locking Style | Set Screw |
Housing Length | 5 13/16 in |
Housing Height | 3 5/32 in |
Overall Width | 1 5/8 in |
Weight | 0.92 LB |
EAN or UPC | 808250409686 |
