Skip to content Skip to navigation menu
AMI Bearings Inc.UCNFL205-16MZ20W

UCNFL205-16MZ20W

1" KANIGEN SET SCREW WHITE 2-BOLT FLANGE SINGLE ROW BALL BEARING
Item #105618854
  • 1 in Shaft Diameter
  • 5 1/8 in Housing Length
  • PBT Thermoplastic Housing Material
AMI Bearings Inc.UCNFL205-16MZ20W
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Shaft Diameter
  • 5 1/8 in Housing Length
  • PBT Thermoplastic Housing Material
Length Through Bore 1.339 in
Housing Width 1 9/64 in
Locking Style Set Screw
Insert Material AISI 52100 Steel - Kanigen Protection
Bolt Hole Size 7/16 in
Bolt Hole Spacing 3 57/64 in
Flange Thickness 17/32 in
Overall Width 1 29/64 in
Bolt Size 3/8 in
Lubrication Fitting Tap 1/4-28 UNF
Shaft Dia. 1 in
Duty Series Normal
Housing Material PBT Thermoplastic
Housing Height 2 3/4 in
Housing Length 5 1/8 in
Relubricatable Yes
Weight 0.66 LB
EAN or UPC 808250411009
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison