AMI Bearings Inc.
UCNFL205-16MZ20B
1" KANIGEN SET SCREW BLACK 2-BOLT FLANGE SINGLE ROW BALL BEARING
Item #105656721
- 1 in Shaft Diameter
- 5 1/8 in Housing Length
- PBT Thermoplastic Housing Material
| Duty Series | Normal |
| Housing Width | 1 9/64 in |
| Housing Length | 5 1/8 in |
| Bolt Hole Size | 7/16 in |
| Locking Style | Set Screw |
| Housing Height | 2 3/4 in |
| Flange Thickness | 17/32 in |
| Bolt Size | 3/8 in |
| Bolt Hole Spacing | 3 57/64 in |
| Relubricatable | Yes |
| Overall Width | 1 29/64 in |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Material | PBT Thermoplastic |
| Shaft Dia. | 1 in |
| Length Through Bore | 1.339 in |
| Weight | 0.66 LB |
| EAN or UPC | 808250409662 |
