AMI Bearings Inc.
UCNFL203MZ2B
17MM ZINC WIDE SET SCREW BLACK 2-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104446939
- 17 mm Shaft Diameter
- 112.7 mm Housing Length
- PBT Thermoplastic Housing Material
| Overall Width | 33.7 mm |
| Bolt Size | M10 |
| Locking Style | Set Screw |
| Length Through Bore | 31 mm |
| Housing Width | 26.5 mm |
| Shaft Dia. | 17 mm |
| Housing Height | 63.5 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Flange Thickness | 11.4 mm |
| Bolt Hole Spacing | 90 mm |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Housing Length | 112.7 mm |
| Duty Series | Normal |
| Housing Material | PBT Thermoplastic |
| Relubricatable | Yes |
| Bolt Hole Size | 11 mm |
| Weight | 0.58 LB |
| EAN or UPC | 808250327348 |
