
AMI Bearings Inc.
UCNFL201-8MZ20B
1/2" KANIGEN SET SCREW BLACK 2-BOLT FLANGE SINGLE ROW BALL BEARING
Item #105621826


- 1/2 in Shaft Diameter
- 4 7/16 in Housing Length
- PBT Thermoplastic Housing Material
Housing Height | 2 1/2 in |
Overall Width | 1 21/64 in |
Bolt Hole Spacing | 3 35/64 in |
Bolt Hole Size | 7/16 in |
Shaft Dia. | 1/2 in |
Flange Thickness | 29/64 in |
Insert Material | AISI 52100 Steel - Kanigen Protection |
Housing Material | PBT Thermoplastic |
Locking Style | Set Screw |
Housing Length | 4 7/16 in |
Duty Series | Normal |
Housing Width | 1 3/64 in |
Relubricatable | Yes |
Length Through Bore | 1.220 in |
Bolt Size | 3/8 in |
Lubrication Fitting Tap | 1/4-28 UNF |
Weight | 0.62 LB |
EAN or UPC | 808250409631 |
