AMI Bearings Inc.
UCME210
50MM WIDE SET SCREW PILOTED FLANGE CARTRIDGE SINGLE ROW BALL BEARING
Item #101586872
- 50 mm Shaft Diameter
- Cast Iron Housing Material
| Pilot Diameter | 110 mm |
| Duty Series | Normal |
| Locking Style | Set Screw |
| Bolt Hole Spacing | 95.5 mm |
| Housing Height | 165 mm |
| Relubricatable | Yes |
| Bolt Size | M12 |
| Insert Material | AISI 52100 Steel |
| Housing Material | Cast Iron |
| Bolt Hole Size | 14 mm |
| Length Through Bore | 51.6 mm |
| Bolt Circle Dia. | 135 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Shaft Dia. | 50 mm |
| Weight | 0.76 LB |
| EAN or UPC | 808250340934 |
