AMI Bearings Inc.
UCME209
45MM WIDE SET SCREW PILOTED FLANGE CARTRIDGE SINGLE ROW BALL BEARING
Item #104453731
- 45 mm Shaft Diameter
- Cast Iron Housing Material
| Housing Height | 155 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Hole Size | 14 mm |
| Locking Style | Set Screw |
| Relubricatable | Yes |
| Bolt Hole Spacing | 91.9 mm |
| Length Through Bore | 49.2 mm |
| Bolt Circle Dia. | 130 mm |
| Bolt Size | M12 |
| Pilot Diameter | 105 mm |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 45 mm |
| Housing Material | Cast Iron |
| Duty Series | Normal |
| Weight | 4.34 LB |
| EAN or UPC | 808250327270 |
