AMI Bearings Inc.
UCME207
35MM WIDE SET SCREW PILOTED FLANGE CARTRIDGE SINGLE ROW BALL BEARING
Item #101612712
- 35 mm Shaft Diameter
- Cast Iron Housing Material
| Bolt Circle Dia. | 110 mm |
| Insert Material | AISI 52100 Steel |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Style | Set Screw |
| Bolt Hole Spacing | 77.8 mm |
| Relubricatable | Yes |
| Length Through Bore | 42.9 mm |
| Shaft Dia. | 35 mm |
| Bolt Hole Size | 11.5 mm |
| Housing Height | 135 mm |
| Housing Material | Cast Iron |
| Pilot Diameter | 90 mm |
| Bolt Size | M10 |
| Duty Series | Normal |
| Weight | 2.98 LB |
| EAN or UPC | 808250340910 |
