AMI Bearings Inc.
UCLP213C
65MM WIDE SET SCREW LOW BASE PLW BLK 2 OPN COV SINGLE ROW BALL BEARING
Item #103318330
- 65 mm Shaft Diameter
- 68.3 mm Center Line To Base Dimension
- 181 mm Bolt Hole Spacing Range [MIN]
| Base Width | 70 mm |
| Relubricatable | Yes |
| Housing Width | 101 mm |
| Bolt Hole Spacing Range [Max] | 206 mm |
| Cover Type | Open Cover |
| Locking Style | Set Screw |
| Base Length | 248 mm |
| Shaft Dia. | 65 mm |
| Housing Material | Cast Iron |
| Base Height | 29 mm |
| Bolt Hole Length | 29 mm |
| Duty Series | Normal |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Spacing Range [Min] | 181 mm |
| Bolt Size | M16 |
| Cover Material | Pressed Steel |
| Bolt Hole Width | 19 mm |
| Insert Material | AISI 52100 Steel |
| Housing | LP213N |
| Weight | 13.06 LB |
| EAN or UPC | 808250286874 |
