AMI Bearings Inc.
UCLP212CE
60MM WIDE SET SCREW LOW BASE PLW BLK OPN/CLS COV SINGLE ROW BALL BEARING
Item #103296271
- 60 mm Shaft Diameter
- 68.3 mm Center Line To Base Dimension
- 181 mm Bolt Hole Spacing Range [MIN]
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing Range [Max] | 206 mm |
| Bolt Hole Length | 29 mm |
| Locking Style | Set Screw |
| Bolt Hole Spacing Range [Min] | 181 mm |
| Base Width | 70 mm |
| Housing Width | 101 mm |
| Bolt Size | M16 |
| Base Length | 248 mm |
| Cover Material | Pressed Steel |
| Cover Type | Closed Cover |
| Housing | LP212N |
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Normal |
| Bolt Hole Width | 19 mm |
| Shaft Dia. | 60 mm |
| Base Height | 29 mm |
| Weight | 13.11 LB |
| EAN or UPC | 808250286843 |
