AMI Bearings Inc.
UCLP211C
55MM WIDE SET SCREW LOW BASE PLW BLK 2 OPN COV SINGLE ROW BALL BEARING
Item #103314303
- 55 mm Shaft Diameter
- 61.9 mm Center Line To Base Dimension
- 168 mm Bolt Hole Spacing Range [MIN]
| Housing Material | Cast Iron |
| Base Length | 235 mm |
| Cover Type | Open Cover |
| Duty Series | Normal |
| Bolt Hole Spacing Range [Max] | 194 mm |
| Housing | LP211N |
| Housing Width | 90.3 mm |
| Bolt Hole Spacing Range [Min] | 168 mm |
| Bolt Hole Length | 29 mm |
| Bolt Size | M16 |
| Shaft Dia. | 55 mm |
| Base Width | 64 mm |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Base Height | 25 mm |
| Bolt Hole Width | 19 mm |
| Cover Material | Pressed Steel |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Insert Material | AISI 52100 Steel |
| Weight | 9.84 LB |
| EAN or UPC | 808250286751 |
