AMI Bearings Inc.
UCLP210C
50MM WIDE SET SCREW LOW BASE PLW BLK 2 OPN COV SINGLE ROW BALL BEARING
Item #103313560
- 50 mm Shaft Diameter
- 55.6 mm Center Line To Base Dimension
- 152 mm Bolt Hole Spacing Range [MIN]
| Lubrication Fitting Tap | 1/8-27 NPT |
| Relubricatable | Yes |
| Base Width | 57 mm |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing Range [Max] | 178 mm |
| Locking Style | Set Screw |
| Shaft Dia. | 50 mm |
| Base Length | 213 mm |
| Housing Material | Cast Iron |
| Bolt Hole Width | 15 mm |
| Bolt Hole Spacing Range [Min] | 152 mm |
| Base Height | 22 mm |
| Cover Type | Open Cover |
| Bolt Size | M12 |
| Duty Series | Normal |
| Housing Width | 83 mm |
| Housing | LP210N |
| Bolt Hole Length | 25 mm |
| Cover Material | Pressed Steel |
| Weight | 7.22 LB |
| EAN or UPC | 808250286676 |
