AMI Bearings Inc.
UCLP209C
45MM WIDE SET SCREW LOW BASE PLW BLK 2 OPN COV SINGLE ROW BALL BEARING
Item #103295029
- 45 mm Shaft Diameter
- 52.4 mm Center Line To Base Dimension
- 140 mm Bolt Hole Spacing Range [MIN]
| Base Length | 197 mm |
| Base Height | 21 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Insert Material | AISI 52100 Steel |
| Relubricatable | Yes |
| Bolt Hole Spacing Range [Min] | 140 mm |
| Bolt Hole Width | 15 mm |
| Base Width | 54 mm |
| Housing | LP209N |
| Bolt Hole Length | 25 mm |
| Duty Series | Normal |
| Housing Material | Cast Iron |
| Cover Material | Pressed Steel |
| Bolt Hole Spacing Range [Max] | 165 mm |
| Cover Type | Open Cover |
| Bolt Size | M12 |
| Locking Style | Set Screw |
| Shaft Dia. | 45 mm |
| Housing Width | 81.2 mm |
| Weight | 5.8 LB |
| EAN or UPC | 808250286591 |
